This item is Discontinued.
This item is Discontinued.
5/16 in Socket Head Cap Screw, Button, Black Oxide Steel, 3/8 in Length, 1700 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 5/16"-24
- Screw Length
- 3/8 in
- Drive Size
- 3/16 in
- Head Height
- 0.171 in
- Head Diameter
- 0.546 in
- Length
- 3/8 in
- Head Dia.
- 0.5469 in
- Dia./Thread Size
- 5/16"-24
- Fastener Length
- 3/8 in
Description
Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/16 In.-24, Fastener Length 3/8 in, Head Height 0.171 in, Head Diameter 0.546 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.