Shop ZORO SELECT
See all product information
Create Account
Grade 5, 5/16"-24 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK
Mfr # N01062.031.0100
Zoro # G1924189
product price:Â
$
15.15
/pk of 100, $0.15/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N01062.031.0100
- Zoro #
- G1924189
- UPC #
- 190735976111
- Country of Origin
- United States
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Tensile Strength
- 120,000 psi
- Thread Fit
- 2A
- Globally Sourced
- Made in USA*
- Threadlocker Minimum Temperature
- 5/16"-24
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Made in USA*
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-24, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 100