Shop ZORO SELECT

Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK

  • Mfr # N04360.031.0225

  • Zoro # G1922761


product price: 
$
18.19
/pk of 50, $0.36/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/16"-24
Head Width
1/2 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N04360.031.0225
Zoro #
G1922761
UPC #
190735975664
Country of Origin
United States

Dimensions

Thread Size
5/16"-24
Fastener Length
2-1/4 in
Head Width
1/2 in
Head Height
13/64 in
Min. Thread Length
7/8 in
Screw Size
5/16 in
Overall Length
2 1/4 in
Minimum Thread Length
7/8 in
Wire Rope Length
2 1/4 in
Length
2 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Fastener Industry Standards
ASME B18.2.1
Proof Load
120,000 psi
Thread Type
Fine
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/16"-24
Thread Fit
2A
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/16 In.-24, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 7/8 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews