Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 5/16"-24, Steel, Grade 8, Black Oxide, 17/64 in Ht, 100 PK
Mfr # N04180.031.0002
Zoro # G0380409
product price:Â
$
47.19
/pk 100, $0.47/ea
Key Features
Thread Size
5/16"-24
Material
Steel
Material Grade/Class
Grade 8
Finish
Black Oxide
Hex Height
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N04180.031.0002
- Zoro #
- G0380409
- UPC #
- 190735971864
- Country of Origin
- United States
- Item
- Hex Nut
- Material
- Steel
- Material Grade/Class
- Grade 8
- Finish
- Black Oxide
- Standards
- ASME B18.2.2
- System of Measurement
- Inch
- Thread Type
- UNF
- Thread Direction
- Right Hand
- Fastener Thread Type
- UNF (Fine)
- Hex Type
- Standard Hex
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- C33 to C39
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Nut Standards
- ASME B18.2.2
- Basic Material
- Steel
- Fastener Finish
- Plain
- Nut Style
- Hex Nut
- Material Grade
- Grade 8
- Fastener Thread Direction
- Right Hand
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 5/16 In.-24, Hex Width 1/2 in, Hex Height 17/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C33 to C39, Thread Type UNF, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.