This item is Discontinued.

Zoro Select 5/16 in Socket Head Cap Screw, Flat, Zinc Plated Steel, 2 in Length, 500 PK B07415.031.0200

This item is Discontinued.

Zoro Select

5/16 in Socket Head Cap Screw, Flat, Zinc Plated Steel, 2 in Length, 500 PK (Discontinued)

Mfr # B07415.031.0200
Zoro # G5613091
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B07415.031.0200
Zoro #
G5613091
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Zinc-Plated
Head Type
Flat
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Temp. Range
-58 Degrees F to 302 Degrees F
Head Angle (Deg.)
82 Degrees
Thread Type
Coarse
Material Type
Steel
Head Shape
Round
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Finish Type
Zinc Plated
Maximum Temperature
302 Degrees F
Pack Size
Bulk Pack
Countersink Angle
82 Degrees
Fastener Finish
Zinc Plated
Basic Material
Steel
Screw Head Type
Flat
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Fastener Industry Standards
ASME B18.3
Min. Tensile Strength
135,000 to 145,000 psi
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Alloy Steel
Traction Material
Alloy Steel

Dimensions

Thread Size
5/16"-18
Screw Length
2 in
Drive Size
3/16 in
Thread Length
1 1/8 in
Head Height
0.312 in
Min. Thread Length
1 1/8 in
Minimum Thread Length
1 1/8 in
Head Diameter
0.656 in
Length
2 in
Dia./Thread Size
5/16"-18
Head Dia.
0.6563 in
Fastener Length
2 in

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 5/16 In.-18, Minimum Thread Length 1 1/8 in, Fastener Length 2 in, Head Height 0.312 in, Head Diameter 0.656 in, Pack Size Bulk Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.