Shop ZORO SELECT

5/8"-11 Socket Head Cap Screw, Button, Black Oxide Steel, 3 in Length, 5 PK

  • Mfr # U07150.062.0300
  • Zoro # G2850736

product price: 
$
16.99
/pk of 5, $3.40/ea

Key Features

Button Head
Hex Drive
Thread Size
5/8"-11
Material
Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
135,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07150.062.0300
Zoro #
G2850736
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
Tensile Strength
135,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Temp. Range
-65 Degrees to 300 Degrees F
Rockwell Hardness
C37 to C44
Thread Direction
Right Hand
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-65 Degrees F
Maximum Temperature
300 Degrees F
Pack Size
Small Pack
Min. Tensile Strength
135,000 psi
Fastener Finish
Black Oxide
Fastener Industry Standards
ASME B18.3
Basic Material
Steel
Screw Head Type
Button
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Temperature - Minimum
-65 Degrees F
Temperature - Maximum
300 Degrees F
Shell Material
Alloy Steel

Description

Button Socket Head Cap Screw, Head Type Button, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 3 in, Fastener Length 3 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products