Shop ZORO SELECT
See all product information
Create Account
5/8"-11 Socket Head Cap Screw, Socket, Zinc Plated Steel, 1-1/4 in Length, 10 PK
Mfr # U07001.062.0125
Zoro # G5617726
product price:Â
$
15.39
/pk of 10, $1.54/ea
Key Features
Socket Head
Hex Drive
Material
Steel
Finish
Zinc Plated
Drive Size
1/2 in
Tensile Strength
170,000 psi
Standards
ASME B18.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U07001.062.0125
- Zoro #
- G5617726
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Screw Length
- 1-1/4 in
- Drive Size
- 1/2 in
- Vented Hole Size
- Not Vented
- Thread Length
- 1 1/4 in
- Head Height
- 0.625 in
- Min. Thread Length
- 1 1/4 in
- Head Diameter
- 1 in
- Minimum Thread Length
- 1-1/4 in
- Length
- 1 1/4 in
- Head Dia.
- 1 in
- Dia./Thread Size
- 5/8"-11
- Fastener Length
- 1 1/4 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Zinc-Plated, Thread Size 5/8 In.-11, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.625 in, Head Diameter 1 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov