Shop ZORO SELECT

5/8"-11 Socket Head Cap Screw, Socket, Black Oxide Steel, 7-1/2 in Length, 5 PK

  • Mfr # U07000.062.0750
  • Zoro # G5323062

product price: 
$
15.39
/pk of 5, $3.08/ea

Key Features

Socket Head
Hex Drive
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.062.0750
Zoro #
G5323062
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Temp. Range
-50 Degrees to 550 Degrees F
Thread Direction
Right Hand
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM A574
Minimum Temperature
-50 Degrees F
Maximum Temperature
550 Degrees F
Dimensional Standards
ASME B18.3
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Screw Head Type
Cylindrical
Fastener Industry Standards
ASME B18.3, ASTM A574
Basic Material
Steel
Min. Tensile Strength
170,000 psi
Material Grade
Alloy Steel
Non-Marring Tip
No
Head Texture
Knurled
Sealing Gasket
No
Temperature - Maximum
550 Degrees F
Temperature - Minimum
-50 Degrees F
Type
Socket Head Cap Screw
Shell Material
Alloy Steel

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Finish Black Oxide, Thread Size 5/8 In.-11, Minimum Thread Length 1 3/4 in, Fastener Length 7 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products