Shop ZORO SELECT
See all product information
Create Account
Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 10 PK
- Mfr # U01200.062.0150
- Zoro # G5348996
product price:Â
$
7.59
/pk 10, $0.76/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.062.0150
- Zoro #
- G5348996
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Rockwell Hardness
- HRC19
- Threadlocker Minimum Temperature
- 5/8"-11
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
Description
The ZORO SELECT - U01200.062.0150 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head intended for use in joining materials together in various industrial applications. It is manufactured according to the ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for application.
- Fastener Length: With a length of 1-1/2 inches indicating its potential depth of insertion.
- Finish: The Zinc Plated finish is intended to improve corrosion resistance and appearance.
- Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options.
- Material: Constructed from steel which contributes to its overall properties.
- Material Grade/Class: Grade 5 indicative of certain strength properties based on manufacturer specifications.
- Tensile Strength: Tensile strength rated at 105000 psi as per manufacturer's testing results
- Thread Direction & Size : Right hand thread direction means it tightens clockwise; Thread size is specified as 5/8"-11; appropriate sizing may contribute towards secure fastening depending on application requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.