Shop ZORO SELECT

Grade 5, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK

  • Mfr # N01000.062.0700

  • Zoro # G1924520


product price: 
$
15.29
/pk 5, $3.06/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01000.062.0700
Zoro #
G1924520
UPC #
190735976166
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
7 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 3/4 in
Minimum Thread Length
1 3/4 in
Overall Length
9 1/2 in
Screw Size
5/8 in
Wire Rope Length
9 1/2 in
Length
9 1/2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC19
Tensile Strength
120,000 psi
Proof Load
74,000 to 85,000 psi
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 7 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews