Shop ZORO SELECT

Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK

  • Mfr # N01200.062.0400

  • Zoro # G0327111


product price: 
$
9.49
/pk of 5, $1.90/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N01200.062.0400
Zoro #
G0327111
UPC #
190735966594
Country of Origin
United States

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Head Width
15/16 in
Head Height
25/64 in
Min. Thread Length
1 1/2 in
Screw Size
5/8 in
Minimum Thread Length
1 1/2 in
Overall Length
4 in
Wire Rope Length
4 in
Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
120,000 psi
Thread Type
Coarse
Rockwell Hardness
HRC19
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Maximum Temperature
302 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N01200.062.0400 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc plating for enhanced durability and corrosion resistance, this screw is intended for use in joining materials in a variety of industrial applications including construction, manufacturing, and engineering projects.

  • Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
  • Fastener Length: With a length of 4 inches, this screw provides an indication of the depth at which it may be inserted into material.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range options in quality and price.
  • Material Grade/Class: Constructed from Grade 5 steel which is associated with certain levels of strength, hardness and resistance properties. Suitability for specific industrial applications should be determined by the user.
  • Rockwell Hardness: HRC19 rating measures hardness or resistance to penetration affecting durability and performance in various applications.
  • Tensile Strength: The tensile strength is rated at 120000 psi. This measurement relates to potential performance under stress but does not guarantee suitability or longevity in heavy-duty tasks
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 5/8"-11 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews