Shop ZORO SELECT

Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 5 PK

  • Mfr # U01200.062.0200
  • Zoro # G5348944
CAD Available

product price: 
$
6.15
/pk 5, $1.23/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U01200.062.0200
Zoro #
G5348944
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Proof Load
74,000 to 85,000 psi
Rockwell Hardness
HRC19
Tensile Strength
105,000 psi
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Threadlocker Minimum Temperature
5/8"-11
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Finish
Zinc Plated
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U01200.062.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This screw is intended for use in a variety of industrial applications such as construction, manufacturing, and engineering projects. It is manufactured according to the ASME B18.2.1 dimensional standards, which are commonly used in the industry.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2 inches, this screw may be inserted into materials up to its full length.
  • Finish: The Zinc Plated finish is intended to improve corrosion resistance and enhance appearance.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material: Constructed from steel; material properties may affect strength, durability and application suitability.
  • Material Grade/Class: Identified as Grade 5; grade classification may suggest certain mechanical properties such as strength or hardness
  • Tensile Strength: Rated with a tensile strength of 105000 psi; actual performance may vary based on usage conditions
  • Thread Direction & Size : 'Right hand' thread direction with size '5/8"-11'; appropriate fit depends on matching specifications within individual application requirements"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.