Shop ZORO SELECT
See all product information
Create Account
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK
Mfr # U04104.062.0150
Zoro # G5293863
CAD Available
product price:Â
$
8.89
/pk 10, $0.89/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
1-1/2 in
Head Width
15/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.062.0150
- Zoro #
- G5293863
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 1-1/2 in
- Head Width
- 15/16 in
- Head Height
- 25/64 in
- Min. Thread Length
- 1 1/2 in
- Drive Size
- 15/16 in
- Screw Size
- 5/8 in
- Minimum Thread Length
- 1 1/2 in
- Overall Length
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
The ZORO SELECT - U04104.062.0150 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used to securely join materials in various industrial applications. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.
- Drive Size: The required drive size for this screw is 15/16 inches.
- Fastener Length: Its length is 1-1/2 inches, indicating the potential depth of insertion.
- Finish: It features a Zinc Yellow finish which may contribute to its durability and corrosion resistance.
- Globally Sourced: This product is sourced from various international manufacturers, providing diverse quality and price options.
- Material: Constructed from steel, this screw may provide strength, durability, and corrosion resistance in certain industrial applications.
- Tensile Strength: With a tensile strength of 150,000 psi as per manufacturer's specification; actual performance may vary based on usage conditions.
- Thread Direction & Style: It features right-hand thread direction that tightens clockwise; fully threaded style extends along the entire length from tip to head. Its versatility depends on specific application requirements."
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov