This item is Discontinued.
This item is Discontinued.
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 35 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 6-1/2 in
- Head Width
- 15/16 in
- Min. Thread Length
- 1 3/4 in
- Head Height
- 25/64 in
- Minimum Thread Length
- 1 3/4 in
- Dia./Thread Size
- 5/8"-11
- Screw Size
- 5/8 in
- Overall Length
- 6 1/2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 5/8 In.-11, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 3/4 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.