Shop ZORO SELECT

Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK

  • Mfr # N04104.062.0400

  • Zoro # G0325431


product price: 
$
12.69
/pk of 5, $2.54/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Head Width
15/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.062.0400
Zoro #
G0325431
UPC #
190735964958
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - N04104.062.0400 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications to securely join materials together. This screw adheres to the ASME B18.2.1 dimensional standards and requires an external hex drive for installation or removal.

  • Fastener Length: The screw has a length of 4 inches and is designed to be inserted into materials.
  • Finish: The product features a Zinc Yellow finish which may contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: This product is sourced from various international manufacturers.
  • Material: Constructed with steel material that could influence its strength, durability and potential application uses.
  • Material Grade/Class: Adheres to the Grade 8 standard which suggests certain levels of strength, hardness and resistance properties. Suitability depends on specific application requirements.
  • Tensile Strength:The product has a tensile strength rating of up to 150,000 psi. Durability under stress conditions varies based on usage circumstances.
  • Thread Direction & Size:The right-hand thread direction is designed to tighten in a clockwise manner; Thread size is specified as 5/8"-11. Compatibility with nuts or holes depends on their respective sizes."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.