CAD
Shop ZORO SELECT

Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 5 PK

  • Mfr # U04104.062.0200
  • Zoro # G5293872
CAD Available

product price: 
$
6.49
/pk of 5, $1.30/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
2 in
Head Width
15/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U04104.062.0200
Zoro #
G5293872
UPC #
-
Country of Origin
Multiple
CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Thread Type
Coarse
Fastener Industry Standards
ASME B18.2.1
Threadlocker Minimum Temperature
5/8"-11
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex
Shell Material
Steel

Description

The ZORO SELECT - U04104.062.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Constructed of steel and finished with zinc yellow, which is known to have properties that may contribute to durability and corrosion resistance, this screw adheres to the ASME B18.2.1 dimensional standards and SAE J429 material quality standards, ensuring compatibility in various industrial applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 2 inches, this screw could potentially reach certain depths in materials depending on the specific application.
  • Globally Sourced: Procured from international manufacturers, providing diverse range of quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for various applications.
  • Rockwell Hardness: HRC33 measure is an indicator of potential hardness or resistance to penetration which may impact durability and performance in various settings.
  • Tensile Strength: The maximum tensile stress reported by the manufacturer is 150,000 psi; however actual performance may vary based on usage conditions. Always use as directed.
  • Thread Direction & Style: The right-hand thread direction implies that tightening typically occurs when turned clockwise. The fully threaded style extends from tip to head but compatibility with specific industrial applications will depend on individual requirements."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.