Shop ZORO SELECT
See all product information
Create Account
Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK
Mfr # U04104.062.0350
Zoro # G5330342
product price:Â
$
9.15
/pk 5, $1.83/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-11
Fastener Length
3-1/2 in
Head Width
15/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04104.062.0350
- Zoro #
- G5330342
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3-1/2 in
- Head Width
- 15/16 in
- Head Height
- 25/64 in
- Min. Thread Length
- 1 1/2 in
- Drive Size
- 15/16 in
- Overall Length
- 3 1/2 in
- Screw Size
- 5/8 in
- Minimum Thread Length
- 1 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
The ZORO SELECT - U04104.062.0350 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This product is intended for use in joining materials in a variety of industrial applications and may be used as part of construction, manufacturing, and engineering projects. It complies with ASME B18.2.1 dimensional standards which aim at compatibility, quality, and safety.
- Drive: The external hex drive requires a wrench or socket for installation or removal.
- Fastener Length: With a length of 3-1/2 inches; this is an indication of its potential insertion depth for fastening purposes.
- Finish: The zinc yellow finish is intended to improve durability, corrosion resistance and aesthetic appeal.
- Globally Sourced: Sourced from international manufacturers offering a diverse range of options.
- Material: Constructed from steel; this contributes towards its strength characteristics along with potential durability & corrosion resistance
- Material Grade/Class: Complies with Grade 8 standard suggesting suitability for certain industrial applications based on its strength properties
- Tensile Strength: Features tensile strength rated at 150000 psi; this suggests potential performance under stress conditions
- Thread Direction & Size : 'Right hand' thread direction along with size '5/8"-11'; these are intended to fit corresponding nuts or holes"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov