Heavy Hex Nut, 5/8"-11, Stainless Steel, Grade 8, Plain, 200 PK

  • Mfr # U22383.062.0001
  • Zoro # G5716627
product price: 
$
194.99
/pk of 200, $0.97/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ASTM A194
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U22383.062.0001
Zoro #
G5716627
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Dia./Thread Size
5/8"-11
For Screw Size
5/8 in
Hex Height
39/64 in
Hex Width
1 1/16 in

Details

Item
Heavy Hex Nut
Material
Stainless Steel
Material Grade/Class
Grade 8
Finish
Plain
Standards
ASTM A194
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Pack Size
Small Pack
Rockwell Hardness
B60 to B105
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A194
Nut Standards
ASTM A194
Fastener Finish
Plain
Material Grade
Grade 8
Nut Style
Hex Nut - Heavy
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Shell Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade 8, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Manufacturer Location Globally Sourced, Material Quality Standards ASTM A194, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B60 to B105, Thread Type Coarse, Package Quantity 200

Ratings & reviews