Shop ZORO SELECT
See all product information
Create Account
Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK
- Mfr # TAPG558183
- Zoro # G6009071
product price:Â
$
102.99
/pk of 10, $10.30/ea
Sold in multiples of 2Â pks for
$205.98
Free Shipping & Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Head Width
15/16 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAPG558183
- Zoro #
- G6009071
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Black Oxide
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Fine
- Proof Load
- 85,000 psi
- Rockwell Hardness
- HRC25
- Tensile Strength
- 120,000 psi
- Dimensional Standards
- ASME B18.2.1
- Threadlocker Minimum Temperature
- 5/8"-18
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Tap Bolt
- Drive Type
- External Hex
- Head Type
- Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/8"-18
- Fastener Length
- 3 in
- Head Width
- 15/16 in
- Thread Length
- 3"
- Head Height
- 27/64 in
- Min. Thread Length
- 3 in
- Overall Length
- 3 in
- Screw Size
- 5/8 in
- Minimum Thread Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 27/64 in, Head Width 15/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.