Shop ZORO SELECT

Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 5 PK

  • Mfr # N04360.062.0325

  • Zoro # G0324110


product price: 
$
10.15
/pk of 5, $2.03/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Fastener Length
3-1/4 in
Head Width
15/16 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N04360.062.0325
Zoro #
G0324110
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/8"-18
Fastener Length
3-1/4 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Overall Length
3 1/4 in
Minimum Thread Length
1 1/2 in
Screw Size
5/8 in
Wire Rope Length
3 1/4 in
Length
3 1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Thread Type
Fine
Temp. Range
-58 Degrees to 302 Degrees F
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Threadlocker Minimum Temperature
5/8"-18
Maximum Temperature
302 Degrees F
Thread Fit
2A
Minimum Temperature
-58 Degrees F
Globally Sourced
Made in USA*
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 5/8 In.-18, Fastener Length 3 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews