Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Hex Wd, 3 PK
- Mfr # HXCNSSL588
- Zoro # G6843191
product price:Â
$
102.99
/pk of 3, $34.33/ea
Sold in multiples of 2Â pks for
$205.98
Free Shipping & Returns
Key Features
Thread Size
5/8"-8
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HXCNSSL588
- Zoro #
- G6843191
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASTM A581
- System of Measurement
- Inch
- Thread Direction
- Left Hand
- Fastener Thread Type
- ACME
- Thread Pitch
- 0.125 in
- Thread Type
- Coarse
- Rockwell Hardness
- 85-95 HRB
- Type
- Hex
- Hex Type
- Coupling Nut
- Material Quality Standards
- ASTM A581
- Material Grade
- 18-8
- Fastener Thread Direction
- Left Hand
- Nut Style
- Coupling Nut
- Basic Material
- Stainless Steel
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Coupling Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-8, Hex Width 7/8 in, Material Quality Standards ASTM A581, System of Measurement Inch, Thread Direction Left Hand, Pack Size Small Pack, Rockwell Hardness 85-95 HRB, Thread Pitch 0.125 in, Thread Type Coarse, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.