Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, 5/8"-8, 18-8 Stainless Steel, Not Graded, Plain, 7/8 in Hex Wd, 3 PK
- Mfr # HXCNSSR588
- Zoro # G7180537
product price:Â
$
98.49
/pk of 3, $32.83/ea
Sold in multiples of 2Â pks for
$196.98
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Width
7/8 in
Standards
ASTM A581
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXCNSSR588
- Zoro #
- G7180537
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/8"-8
- Hex Width
- 7/8 in
- Dia./Thread Size
- 5/8"-8
- Width Across Flats
- 7/8 in
Details
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASTM A581
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Fastener Thread Type
- ACME
- Thread Pitch
- 0.125 in
- Rockwell Hardness
- 85-95 HRB
- Thread Type
- Coarse
- Type
- Hex
- Fastener Thread Direction
- Right Hand
- Basic Material
- Stainless Steel
- Material Quality Standards
- ASTM A581
- Nut Style
- Coupling Nut
- Hex Type
- Coupling Nut
- Material Grade
- 18-8
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
Description
Coupling Nut, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/8 In.-8, Hex Width 7/8 in, Material Quality Standards ASTM A581, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness 85-95 HRB, Thread Pitch 0.125 in, Thread Type Coarse, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.