Shop ZORO SELECT

#6-32 Socket Head Cap Screw, Socket, Black Oxide Steel, 2-1/4 in Length, 100 PK

  • Mfr # U07000.013.0225

  • Zoro # G5483974


product price: 
$
34.59
/pk of 100, $0.35/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-32
Screw Length
2-1/4 in
Material
Steel
Finish
Black Oxide
Drive Size
7/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U07000.013.0225
Zoro #
G5483974
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
170,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Style
Partially Threaded
Temp. Range
- 58 Degrees F to 302 Degrees F
Rockwell Hardness
C37 to C45
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Pack Size
Small Pack
Dimensional Standards
ASME B18.3
Minimum Temperature
-58 Degrees F
Basic Material
Steel
Min. Tensile Strength
170,000 psi
Material Grade
Alloy Steel
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Fastener Industry Standards
ASME B18.3
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Steel, Finish Black Oxide, Thread Size #6-32, Minimum Thread Length 3/4 in, Fastener Length 2 1/4 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.