Shop All Socket Head Cap Screws
Zoro Select
#6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK
Mfr # U51050.013.0062
Zoro # G2956091
original price:
$7.19
9% off
new price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Size 7/64 in
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51050.013.0062
- Zoro # G2956091
- UPC # 096653518184
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 5/8 in |
Drive Size | 7/64 in |
Head Height | 0.138 in |
Vented Hole Size | Not Vented |
Thread Length | 5/8 in |
Min. Thread Length | 5/8 in |
Minimum Thread Length | 5/8 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.226 in |
Length | 5/8 in |
Dia./Thread Size | #6-32 |
Head Dia. | 0.226 in |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #6-32, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.138 in, Head Diameter 0.226 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217258G)
- ITW BEE LEITZKE Hairpin Cotter Asst, 18-8, 50 Pcs, 5 Sizes (WWG-DISP-BPS050)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Clevis Pin, Std, Steel, Plain, 1.125x5 In (1BAH5)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 9/16 in Length, 100 PK (SCIX0-60056-100BX)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK (U51050.013.0018)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51050.013.0050)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.011.0043)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 45 PK (B07000.062.0450)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 45 mm Length, 10 PK (M07000.200.0045)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 10 PK (79784)
- Zoro Select Socket Head Cap Screws