Shop ZORO SELECT
See all product information
Create Account
#6-32 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # U24670.013.0025
Zoro # G2552462
product price:Â
$
1.39
/pk 100, $0.01/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U24670.013.0025
- Zoro #
- G2552462
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #6-32
- Fastener Length
- 1/4 in
- Drive Size
- #2
- Head Dia.
- 0.262 to 0.238 in
- Head Height
- 0.083 in
- Maximum Head Width
- 17/64 in
- Head Width
- 0.262 in
- Screw Size
- #6
- Maximum Head Height
- 5/64 in
Description
Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Phillips, Thread Size #6-32, Fastener Length 1/4 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Type Machine Screw, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Thread Type Coarse, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov