Shop ZORO SELECT

#6-40 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 1-1/4 in Length, 100 PK

  • Mfr # SFIA0-60125USA-100P

  • Zoro # G6708326


product price: 
$
76.19
/pk of 100, $0.76/ea

Key Features

Socket Head
Hex Drive
Thread Size
#6-40
Material
Alloy Steel
Finish
Black Oxide
Drive Size
7/64 in
Tensile Strength
180,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFIA0-60125USA-100P
Zoro #
G6708326
UPC #
-
Country of Origin
United States
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C39
Class
3A
Fastener Thread Type
UNF (Fine)
Thread Direction
Right Hand
Temp. Range
-65 Degrees F to 300 Degrees F
Thread Style
Partially Threaded
Thread Type
Fine
Material Quality Standards
ASTM A574
Pack Size
Small Pack
Maximum Temperature
300 Degrees F
Thread Fit
3A
Minimum Temperature
-65 Degrees F
Dimensional Standards
ASME B18.3
Material Grade
Alloy Steel
Basic Material
Steel
Min. Tensile Strength
180,000 psi
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Head Type
Cylindrical
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Temperature - Maximum
300 Degrees F
Temperature - Minimum
-65 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 7/64 in, Material Alloy Steel, Finish Black Oxide, Thread Size #6-40, Minimum Thread Length 3/4 in, Fastener Length 1 1/4 in, Head Height 0.125 in, Head Diameter 0.25 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews