Shop ZORO SELECT
See all product information
Create Account
Open Poly Bags, 6" x 3", 6 mil, Clear, None, 1000 PK
Mfr # 9WM05
Zoro # G3890494
product price:Â
$
31.69
/pk 1000, $0.03/ea
Key Features
Features
Standard
Width
3"
Length
6"
Color
Clear
Bag Closure Type
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WM05
- Zoro #
- G3890494
- UPC #
- 00654866005831
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3"
- Length
- 6"
- Thickness
- 6 mil
- Depth
- 0
- Size
- 6" x 3"
- Overall Length
- 6 in
- Seal Length
- 6 in
- Mil Thickness Range
- 4.5 to 6 mil
- Wire Rope Length
- 6 in
Details
- Item
- Open Poly Bags
- Features
- Standard
- Color
- Clear
- Bag Closure Type
- None
- Material
- Low Density Polyethylene (LDPE)
- Standards
- USDA and FDA
- Write on Surface
- No
- Hang Hole
- No
- Bag Item
- Open Poly Bag
- Bag Material
- Low Density Polyethylene (LDPE)
- Package Configuration
- Case Pack
- Bag Type
- Standard
- Bag Bottom Type
- Flat
- With Hang Hole
- Hang Hole Not Included
Description
Bag Features Standard, Open-Ended Bag, Bag Closure Type Open Top, Low Density Polyethylene (LDPE), Thickness 6 mil, Width 3 in, Length 6 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Case Pack, Seal Length 6 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.