Shop ZORO SELECT
See all product information
Create Account
Dry Erase Board, Melamine, 7 1/2 in, 11 in, Vinyl Frame, White, Gloss
Mfr # 8E644
Zoro # G4016372
product price:Â
$
8.39
/ea
Key Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
7 1/2 in
Dry Erase Width
11 in
Board Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8E644
- Zoro #
- G4016372
- UPC #
- -
- Country of Origin
- China
Dimensions
- Dry Erase Height
- 7 1/2 in
- Dry Erase Width
- 11 in
- Adjustable Height Range
- Not Adjustable
- Height
- 7-1/2"
- Overall Height
- 7 3/4 in
- Overall Width
- 11 in
- Depth
- 1 in
- Width
- 11"
- Board Width - Side 1
- 10 in
- Board Height - Side 1
- 6 3/4 in
- Board Height - Side 2
- 6 3/4 in
- Board Width - Side 2
- 10 in
- Adjustable Height
- Not Adjustable
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Portable/Carry, Board Color White, Dry Erase Height 7 1/2 in, Dry Erase Width 11 in, Depth 1 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Vinyl, Frame Material Vinyl, Dry Erase Surface Type Melamine, Corner Shape Rounded, Includes (4) Soft magnetism, (4) 3M Glues, (1) Black Marker, Plastic Pen Holder, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.