Shop ZORO SELECT

7/16"-14 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 3/4 in Length, 25 PK

  • Mfr # U07000.043.0075

  • Zoro # G5321696


product price: 
$
7.99
/pk 25, $0.32/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07000.043.0075
Zoro #
G5321696
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Screw Length
3/4 in
Drive Size
3/8 in
Thread Length
3/4 in
Vented Hole Size
Not Vented
Head Height
0.437 in
Min. Thread Length
3/4 in
Head Diameter
0.656 in
Minimum Thread Length
3/4 in
Length
3/4 in
Dia./Thread Size
7/16"-14
Head Dia.
0.656 in
Fastener Length
3/4 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Style
Fully Threaded
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Type
Coarse
Material Quality Standards
ASTM A574
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Fastener Industry Standards
ASME B18.3, ASTM A574
Min. Tensile Strength
180,000 psi
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Basic Material
Steel
Screw Head Type
Cylindrical
Temperature - Minimum
-50 Degrees F
Temperature - Maximum
550 Degrees F

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Thread Size 7/16 In.-14, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.437 in, Head Diameter 0.656 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products