Shop ZORO SELECT

Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK

  • Mfr # N04104.043.0300

  • Zoro # G0325809


product price: 
$
8.89
/pk of 10, $0.89/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.043.0300
Zoro #
G0325809
UPC #
190735965320
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Tensile Strength
150,000 psi
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Maximum Temperature
302 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Dimensional Standards
ASME B18.2.1
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - N04104.043.0300 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is intended for use in joining materials in a variety of industrial settings. With an external hex drive, it requires a wrench or socket of the same shape for installation or removal.

  • Fastener Length: The 3-inch length is the measure from under the head to the end of the fastener.
  • Globally Sourced: Procured from international manufacturers ensuring diverse quality and price options.
  • Material Grade/Class: Grade 8 standard indicating strength, hardness, and resistance properties suitable for industrial applications.
  • Rockwell Hardness: HRC33 measure of hardness affecting durability and performance in various settings.
  • Tensile Strength: Tensile strength rating is up to 150,000 psi as per manufacturer's specifications.
  • Thread Direction & Size: Features right-hand thread direction that tightens when turned clockwise and has a thread size (7/16"-14), compatibility with corresponding nuts or holes depends on their respective sizes and specifications."

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.