Shop ZORO SELECT

Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 25 PK

  • Mfr # U04104.043.0150

  • Zoro # G5340282

CAD Available

product price: 
$
8.29
/pk of 25, $0.33/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
1-1/2 in
Head Width
5/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.043.0150
Zoro #
G5340282
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-14
Fastener Length
1-1/2 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
9/32 in
Drive Size
5/8 in
Overall Length
1 1/2 in
Screw Size
7/16 in
Minimum Thread Length
1 1/2 in
Wire Rope Length
1 1/2 in
Length
1 1/2 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Tensile Strength
150,000 psi
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Thread Fit
2A
Threadlocker Minimum Temperature
7/16"-14
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Fastener Finish
Zinc Yellow
Type
Hex Head Cap Screw
Drive Type
External Hex
Head Type
Hex

Description

The ZORO SELECT - U04104.043.0150 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with Zinc Yellow for enhanced durability and corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards for use in various applications.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 1-1/2 inches, indicating the potential depth of insertion.
  • Globally Sourced: Procured from various international manufacturers providing diverse range options in terms of quality and price.
  • Material Grade/Class: Grade 8 standard reflecting certain strength, hardness, and resistance properties.
  • Rockwell Hardness: HRC33 measure indicates a certain level of hardness which may impact its performance under specific conditions.
  • Tensile Strength: Tensile strength is rated at 150,000 psi; this rating reflects the amount of pulling stress that the screw can potentially handle before deformation or breakage might occur.
  • Thread Direction & Size: Features Right Hand thread direction which tightens clockwise; size (7/16"-14) is designed to correspond with matching nuts or holes
  • Thread Style & Type: Fully Threaded style covers entire length from tip to head; UNC (Coarse) type can be used with pre-drilled holes/materials as per specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

Explore more products