Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK
Mfr # U04104.043.0175
Zoro # G5330202
CAD Available
product price:Â
$
9.79
/pk of 25, $0.39/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
7/16"-14
Fastener Length
1-3/4 in
Head Width
5/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.043.0175
- Zoro #
- G5330202
- UPC #
- -
- Country of Origin
- Multiple
- CAD Available
- Yes
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Tensile Strength
- 150,000 psi
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Fastener Industry Standards
- ASME B18.2.1
- Rockwell Hardness
- HRC33
- Thread Fit
- 2A
- Threadlocker Minimum Temperature
- 7/16"-14
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U04104.043.0175 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Made from durable steel and finished with Zinc Yellow for enhanced corrosion resistance, this screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards and is designed for use in a variety of settings.
- Drive: The External Hex drive requires a wrench or socket of the same shape for application, intended for installation and removal with the same shape tool.
- Fastener Length: With a length of 1-3/4 inches, it denotes the potential depth of insertion into a material.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material Grade/Class: Grade 8 standard suggests certain strength, hardness, and resistance properties that may be appropriate for various applications.
- Rockwell Hardness: HRC33 rating is an indication of its tested durability under specific stress conditions.
- Tensile Strength: A measured tensile stress capacity up to 150,000 psi suggests potential suitability within certain industrial contexts.