Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK
Mfr # U04360.043.0200
Zoro # G9463273
product price:Â
$
11.35
/pk 25, $0.45/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/16"-20
Head Width
5/8 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04360.043.0200
- Zoro #
- G9463273
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-20
- Fastener Length
- 2 in
- Head Width
- 5/8 in
- Min. Thread Length
- 1 1/8 in
- Head Height
- 9/32 in
- Overall Length
- 2 in
- Minimum Thread Length
- 1 1/8 in
- Screw Size
- 7/16 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
The ZORO SELECT - U04360.043.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. This industrial-grade tool is intended for use in joining materials together in various applications such as construction, manufacturing, and engineering projects. Constructed from steel and finished with Zinc Yellow which may contribute to durability and corrosion resistance, this cap screw is manufactured according to the ASME B18.2.1 dimensional standards for potential compatibility.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: With a length of 2 inches, this suggests how far into material it could potentially be inserted.
- Globally Sourced: Procured from international manufacturers offering diverse range in quality and price options.
- Material Grade/Class: Manufactured according to Grade 8 standard which suggests certain strength, hardness, and resistance properties.
- Tensile Strength: Features a tensile strength of 150000 psi suggesting potential durability under stress.
- Thread Direction & Size: Right hand thread direction allows tightening clockwise while its size (7/16"-20) is intended for fit with corresponding nuts or holes
- Thread Style & Type: Partially threaded design intended for use in specific types of applications; UNF (Fine) thread type may affect fitting into pre-drilled holes/materials
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.