This item is Discontinued.

Zoro Select Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK B04360.087.0350

This item is Discontinued.

Zoro Select

Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3-1/2 in L, 25 PK (Discontinued)

Mfr # B04360.087.0350
Zoro # G5626111
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B04360.087.0350
Zoro #
G5626111
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc & Yellow Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Hex Head Cap Screw
Thread Type
UNF (Fine)
Proof Load
120,000 psi
Rockwell Hardness
HRC33
Temp. Range
-58 Degrees to 302 Degrees F
Tensile Strength
150,000 psi
Thread Fit
2A
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.2.1
Hex Head Cap Screw Type
Hex Head Cap Screw
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Minimum Temperature
-58 Degrees F
Threadlocker Minimum Temperature
7/8"-14
Dimensional Standards
ASME B18.2.1
Pack Size
Bulk Pack
Thread Pitch
Partially Threaded
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Type
Hex Head Cap Screw
Fastener Industry Standards
ASME B18.2.1
Basic Material
Steel
Head Type
Hex
Bolt Material
Steel
Material Type
Steel
Screw Industry Standards
ASME B18.2.1
Fastener Thread Type
UNF (Fine)
Fastener Thread Style
Partially Threaded
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
7/8"-14
Fastener Length
3-1/2 in
Head Width
1.3125 in
Min. Thread Length
2 in
Head Height
35/64 in
Minimum Thread Length
2 in
Dia./Thread Size
7/8"-14
Overall Length
3 1/2 in
Screw Size
7/8 in
Wire Rope Length
3 1/2 in
Length
3 1/2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Yellow Passivated, Dia./Thread Size 7/8 In.-14, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.