Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK
Mfr # U04360.087.0400
Zoro # G5536334
product price:Â
$
17.59
/pk 5, $3.52/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-14
Head Width
1-5/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04360.087.0400
- Zoro #
- G5536334
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Proof Load
- 120,000 psi
- Thread Type
- Fine
- Rockwell Hardness
- HRC33
- Tensile Strength
- 150,000 psi
- Threadlocker Minimum Temperature
- 7/8"-14
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Globally Sourced
- Globally Sourced
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Dia./Thread Size 7/8 In.-14, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 in, Head Height 35/64 in, Head Width 1 5/16 in, Package Quantity 5