Shop ZORO SELECT
See all product information
Create Account
Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 8 in L
Mfr # U04100.087.0800
Zoro # G3274512
product price:Â
$
7.19
/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
7/8"-9
Fastener Length
8 in
Head Width
1-5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U04100.087.0800
- Zoro #
- G3274512
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/8"-9
- Fastener Length
- 8 in
- Head Width
- 1-5/16 in
- Min. Thread Length
- 2 1/4 in
- Head Height
- 35/64 in
- Overall Length
- 8 in
- Minimum Thread Length
- 2 1/4 in
- Screw Size
- 7/8 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 7/8 In.-9, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/4 in, Head Height 35/64 in, Head Width 1 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov