Shop ZORO SELECT
See all product information
Create Account
Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK
Mfr # U01200.056.0200
Zoro # G5327235
product price:Â
$
7.79
/pk of 10, $0.78/ea
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U01200.056.0200
- Zoro #
- G5327235
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Standards
- SAE J429
- Item
- Hex Head Cap Screw
- Rockwell Hardness
- HRC19
- Thread Type
- Coarse
- Tensile Strength
- 105,000 psi
- Proof Load
- 74,000 to 85,000 psi
- Dimensional Standards
- ASME B18.2.1
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 9/16"-12
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Fastener Industry Standards
- ASME B18.2.1
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
- Head Type
- Hex
Description
The ZORO SELECT - U01200.056.0200 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. The screw adheres to ASME B18.2.1 dimensional standards and SAE J429 material quality standards and is designed for compatibility within specified applications.
- Drive: Requires an external hex drive for installation or removal.
- Fastener Length: Measures 2 inches from under the head to the end of the screw for secure fastening.
- Finish: Zinc Plated finish intended to improve durability and resist corrosion.
- Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
- Material: Made from steel which contributes to the potential strength, durability, and applicability in various settings.
- Material Grade/Class: Adheres to Grade 5 standard indicating strength and hardness properties suitable for industrial use.
- Tensile Strength: Rated for up to 105,000 psi tensile stress; actual performance may vary based on usage conditions
- Thread Direction & Style: Right hand thread direction with fully threaded style ensures secure fastening in various applications