Shop ZORO SELECT

Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK

  • Mfr # N04104.056.0500

  • Zoro # G0325529


product price: 
$
14.85
/pk 5, $2.97/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
N04104.056.0500
Zoro #
G0325529
UPC #
190735965047
Country of Origin
United States
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Temp. Range
-58 Degrees to 302 Degrees F
Thread Type
Coarse
Rockwell Hardness
HRC33
Tensile Strength
150,000 psi
Proof Load
120,000 psi
Maximum Temperature
302 Degrees F
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Threadlocker Minimum Temperature
9/16"-12
Globally Sourced
Made in USA*
Minimum Temperature
-58 Degrees F
Manufacturer Location
Made in USA*
Material Quality Standards
SAE J429
Fastener Industry Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Drive Type
External Hex
Temperature - Maximum
302 Degrees F
Temperature - Minimum
-58 Degrees F
Head Type
Hex

Description

The ZORO SELECT - N04104.056.0500 is a Hex Head Cap Screw, a type of fastener characterized by its hexagonal-shaped head. These screws are typically used in various industrial applications to securely join materials together, providing essential support in construction, manufacturing, and engineering projects. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, these screws are designed for compatibility within the specified standards as per ASME B18.2.1 dimensional standards.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 5 inches, it indicates how deep into a material it can be inserted for secure fastening.
  • Globally Sourced: Procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Adheres to Grade 8 standard indicating strength, hardness and resistance properties suitable for industrial applications.
  • Rockwell Hardness: Measured at HRC33, a value that reflects its hardness based on standard testing methods
  • Tensile Strength: With a measured tensile strength of 150000 psi as per standard testing procedures
  • Thread Direction & Size: Right hand thread direction tightens clockwise; Thread size 9/16"-12 ensures fit with corresponding nuts or holes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.