Shop ZORO SELECT
See all product information
Create Account
Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK
Mfr # U04104.056.0400
Zoro # G9459904
product price:Â
$
13.79
/pk of 5, $2.76/ea
Key Features
External Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Thread Size
9/16"-12
Head Width
13/16 in
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U04104.056.0400
- Zoro #
- G9459904
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade 8
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Standards
- ASME B18.2.1 SAE J429
- Item
- Hex Head Cap Screw
- Thread Type
- Coarse
- Proof Load
- 120,000 psi
- Tensile Strength
- 150,000 psi
- Fastener Industry Standards
- ASME B18.2.1
- Head Type
- Hex
- Rockwell Hardness
- HRC33
- Globally Sourced
- Globally Sourced
- Threadlocker Minimum Temperature
- 9/16"-12
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- SAE J429
- Type
- Hex Head Cap Screw
- Drive Type
- External Hex
Description
The ZORO SELECT - U04104.056.0400 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. These screws are essential for securely joining materials together in construction, manufacturing, and engineering projects. Manufactured using Grade 8 steel and completed with a Zinc Yellow finish, these screws are in accordance with ASME B18.2.1 dimensional standards.
- Drive: The external hex drive requires a wrench or socket of the same shape for installation or removal.
- Fastener Length: The screw has a length of 4 inches which suggests the potential depth of insertion into materials.
- Globally Sourced: Procured from international manufacturers offering diverse range of quality and price options.
- Material: Manufactured from steel; its properties may influence the product's strength, durability, and resistance to corrosion in different industrial settings.
- Tensile Strength: The product has a tensile strength measurement of approximately 150,000 psi; this value is not an assurance or guarantee but rather an indication that could suggest potential durability within certain industrial contexts.
- Thread Direction: Features right-hand thread direction which typically tightens when turned clockwise; this characteristic is generally considered important in many types of fastening tasks across diverse industries.
- Thread Size & Style: Thread size is 9/16"-12 while style is partially threaded suitable for different types of industrial applications