Shop ZORO SELECT
See all product information
Create Account
Hex Nut, 9/16"-18, Steel, Grade 5, Black Oxide, 31/64 in Ht, 25 PK
Mfr # U01120.056.0002
Zoro # G4276605
product price:Â
$
7.89
/pk of 25, $0.32/ea
Key Features
Thread Size
9/16"-18
Material
Steel
Material Grade/Class
Grade 5
Finish
Black Oxide
Hex Height
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U01120.056.0002
- Zoro #
- G4276605
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 9/16"-18
- Hex Height
- 31/64 in
- Hex Width
- 7/8 in
- Nut Height
- 31/64 in
- Width Across Flats
- 7/8 in
- Dia./Thread Size
- 9/16"-18
- For Screw Size
- 9/16 in
Description
Hex Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class Grade 5, Material Steel, Thread Size 9/16 In.-18, Hex Width 7/8 in, Hex Height 31/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C19 to C30, Thread Type Coarse, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov