This item is Discontinued.

Zoro Select Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 90 PK L51000.100.0150

This item is Discontinued.

Zoro Select

Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 150 mm L, 90 PK (Discontinued)

Mfr # L51000.100.0150
Zoro # G5653271
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L51000.100.0150
Zoro #
G5653271
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
150 mm
Head Width
17 mm
Min. Thread Length
32 mm
Head Height
6.4 mm
Minimum Thread Length
32 mm
Head and Washer Height
6.4 mm
Dia./Thread Size
M10-1.50
Overall Length
150 mm
Screw Size
M10
Wire Rope Length
150 mm
Length
150 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
DIN 931
Item
Hex Head Cap Screw
Thread Type
Metric Coarse
Basic Material
Stainless Steel
Fastener Industry Standards
DIN 931
Tensile Strength
101,500 psi
Temp. Range
-58 Degrees to 302 Degrees F
Head Type
Hex
Screw Industry Standards
DIN 931
Type
Hex Head Cap Screw
Minimum Temperature
-58 Degrees F
Dimensional Standards
DIN 931
Thread Pitch
1.5 mm
Dimensional Standards
DIN 931
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
M10-1.50
Hex Head Cap Screw Type
Hex Head Cap Screw
Threadlocker Maximum Temperature
1.5 mm
Maximum Temperature
302 Degrees F
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Material Type
Stainless Steel
Fastener Thread Style
Partially Threaded
Fastener Thread Type
Metric Coarse
Temperature - Maximum
302 Degrees F
Drive Type
External Hex
Temperature - Minimum
-58 Degrees F

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 150 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 32 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 90

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.