This item is Discontinued.

Zoro Select Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 325 PK B01209.025.0500

This item is Discontinued.

Zoro Select

Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 325 PK (Discontinued)

Mfr # B01209.025.0500
Zoro # G1140330
Country of Origin Multiple
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B01209.025.0500
Zoro #
G1140330
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
5 in
Head Width
7/16 in
Thread Length
5"
Head Height
11/64 in
Min. Thread Length
5 in
Screw Size
1/4 in
Overall Length
5 in
Minimum Thread Length
5 in
Wire Rope Length
5 in
Length
5 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM A307
Item
Hex Head Cap Screw
Thread Type
UNC (Coarse)
Rockwell Hardness
HRB69
Tensile Strength
105,000 to 120,000 psi
Proof Load
33,000 psi
Threadlocker Minimum Temperature
1/4"-20
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307
Type
Hex Head Tap Bolt
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Head Type
Hex

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade A307A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Head Height 11/64 in, Head Width 7/16 in, Package Quantity 325

Ratings & reviews