Shop ZORO SELECT

Sorbent Roll, 50 gal, 24 in x 150 ft, Oil, Blue, Polypropylene

  • Mfr # M-92
  • Zoro # G4726391

product price: 
$
114.99
/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Size
24 in x 150 ft
Package Type
Bag
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M-92
Zoro #
G4726391
UPC #
-
Country of Origin
United States

Dimensions

Size
24 in x 150 ft
Length
150 ft
Width
24 in
Perforated Size
12 in x 12 in
Perforation Along Width
12 in
Roll Length
150 ft
Roll Width
24 in
Perforation Along Length
12 in

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
50 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Roll
Color
Blue
Perforated
Perforated
Layers of Construction
3
UV Resistant
No
Volume Absorbed Range
50 to 59 gal
Spill Control - Fluids Absorbed
Oil-Based Liquids
Static Dissipative
No
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
50 gal.
Item - Spill Control
Absorbent Roll
Perforations
Yes
Recycled Content (%)
No Recycled Content
Includes
Coverstock
Series
M
Sorbent Capacity
50 gal
Number of Layers
3
Foot Traffic
Light
Coverstock Material
Meltblown
For Use With Chemical or Metal Type
Oil
Volume Absorbed (Pack, Each)
50 gal/pk
Incluces Coverstock
Yes
Dimpled
Yes
Color/Pattern
Blue
Dispenser Box
No
Includes Coverstock
Coverstock
Weight
24 in
For Use With
Oil
Volume Absorbed Per Sock/Boom
50 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Roll, Fluids Absorbed Oils, For Use With Chemical or Metal Type Oil, Size 24 in x 150 ft, Volume Absorbed per Pkg. 50 gal, Color/Pattern Blue, Material Polypropylene, Number of Layers 3, Perforated Perforated, Perforated Size 12 in x 12 in

Ratings & reviews