Acrylic Tube, 6ft, 1" InW, PK30

  • Mfr # TACRESQ.875X1.00X72.000-30 CASE

  • Zoro # G216181101


product price:  $330.99
/pk 30, $11.03/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Standards
ANSI 297.1, ASTM D4802-02, ISO 24026, UL 94 HB
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TACRESQ.875X1.00X72.000-30 CASE
Zoro #
G216181101
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.25 in
Inside Width
1 in
Plastic Length
6 ft
Outside Height
1 3/8 in
Inside Height
7/8 in

Details

Item
Acrylic Tube Stock
Material
Acrylic
Color
Colorless
Shape
Square
Plastic Clarity
Clear
Standards
ANSI 297.1, ASTM D4802-02, ISO 24026, UL 94 HB
Friction Coefficient
0.4
Wall Thickness Tolerance
+/-3% to +/-10%
Impact Strength
0.4 ft-lb/in
Water Absorption
0.3 %
Wear Rate
1.50 x 10^-4 cu mm/N-m
Fabrication
Extruded
Minimum Temperature
-40 Degrees F
Rockwell Hardness
93 HRM
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.1010
Dielectric Strength
17 kV/mm
Coefficient of Thermal Expansion
4 x 10^-5 in/in/ Degrees F
Flexural Modulus
350,000 psi
Static-Resistant
Not Static-Resistant
Tensile Strength
10,000 psi
Shore Hardness
30 Shore D
Light Transmission
92 %
Maximum Temperature
160 Degrees F
Metal Detectable
Not Metal Detectable

Description

Acrylic Tube Stock, Acrylic, Outside Diameter Not Applicable, Inside Diameter Not Applicable, Colorless, Plastic Clarity Clear, Shape Square, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.4, Water Absorption 0.3 Percent, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.