Shop ZORO SELECT
See all product information
Create Account
Adhesive Safety Sign, N503-107-V
- Mfr # N503-107-V
- Zoro # G6691712
product price:Â
$
3.39
/ea
Key Features
Header
Notice
Legend
Maintain 6 Ft. Distance At All Times
Width
7"
Height
10"
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N503-107-V
- Zoro #
- G6691712
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7"
- Height
- 10"
Details
- Item
- Maintain 6 ft. Distance Sign
- Header
- Notice
- Legend
- Maintain 6 Ft. Distance At All Times
- Sign Material
- Vinyl
- Sign Mounting Style
- Adhesive Surface
- Printed Language
- English
- Sign Background Color
- Blue, White
Description
Adhesive Safety Sign, Sign Subject Matter Social Distancing, Height 10 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Maintain 6 Ft. Distance At All Times, Printed Language English
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.