Zoro Select

Alcohol Pads, Antiseptics, Wipes, 0.030 oz.

Hover or click to zoom Tap to zoom
Key Features
  • Item: Alcohol Pads
  • Application - First Aid and Wound Care: Antiseptics
  • Item - First Aid and Wound Care: Antiseptic
  • Form - First Aid and Wound Care: Wipes
  • Package Type - First Aid and Wound Care: Box, Wrapped Packets
  • Unitized: No
  • Size - First Aid and Wound Care: 0.03 oz
  • Count - First Aid and Wound Care: 50
See full product details
$3.19
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size - First Aid and Wound Care 0.03 oz

Details

Item Alcohol Pads
Application - First Aid and Wound Care Antiseptics
Item - First Aid and Wound Care Antiseptic
Form - First Aid and Wound Care Wipes
Package Type - First Aid and Wound Care Box, Wrapped Packets
Unitized No
Count - First Aid and Wound Care 50
Formula 70% Isopropyl Alcohol

Description

Application - First Aid and Wound Care Antiseptics, Antiseptic, Form - First Aid and Wound Care Wipes, Package Type - First Aid and Wound Care Box, Wrapped Packets, Unitized No, Size - First Aid and Wound Care 0.03 oz, Count - First Aid and Wound Care 50

    Restrictions and Compliance

    • Hazardous material

    Reviews of Zoro Select #51019