Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4886
  • Zoro # G2791555
product price: 
$
7.39
/ea

Key Features

System of Measurement
Inch
Type
Female Barrel
Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z4886
Zoro #
G2791555
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Barrel Length
1 9/16 in
Barrel Diameter
1/4 in
Barrel Head Height
1/8 in
Barrel Dia.
1/4 in
Screw Head Dia.
5/16 in
Screw Thread Length
7/8 in
Dia./Thread Size
#8-32
Barrel Head Dia.
1/2 in
Barrel Thread Depth
5/8 in
Screw Head Height
3/32 in
Outside Dia.
1/4"
Grip Size
1 9/16 in
Screw Size
#8
Screw Head Diameter
5/16 in
Barrel Head Diameter
1/2 in
Screw Minimum Thread Length
7/8 in
Screw Length
7/8 in

Details

Item
Arch Barrel
System of Measurement
Inch
Type
Female Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Unslotted
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Includes
82 Degrees Screw
Drive Type
Unslotted
Screw Material
18-8 Stainless Steel
Head Style
Truss
Grip Range
1.5625
Screw Head Style
Truss
Pack Size
Small
Material Quality Standards
ASTM A582
Screw Drive Style
Phillips
Tensile Strength
90,000 psi
Made in North America
Made in North America
Dimensional Standards
AMPG 2000 SB.01
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Head Shape
Round
Material Grade/Class
18-8
Shell Material
Stainless Steel

Description

Binding Post Assembly, Material Stainless Steel, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 1 9/16 in, Barrel Diameter 1/4 in, Barrel Thread Depth 5/8 in, Barrel Drive Type Unslotted, Screw Length 7/8 in, Screw Drive Style Phillips, Finish Plain, Barrel Head Diameter 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 1 9/16 in, Includes 82 Degrees Screw, Made in North America Made in North America, Material Grade/Class 18-8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.