Arch Barrel, #8-32, 2 in Brl Lg, 1/4 in Brl Dia, Brass Chrome-Plated
- Mfr # Z4887
- Zoro # G3495247
product price:Â
$
10.99
/ea
Key Features
System of Measurement
Inch
Type
Knurled Barrel
Material
Brass
Finish
Chrome-Plated
Barrel Head Style
Truss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z4887
- Zoro #
- G3495247
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #8-32
- Barrel Length
- 2 in
- Barrel Diameter
- 1/4 in
- Screw Head Height
- 3/32 in
- Barrel Thread Depth
- 5/8 in
- Screw Head Dia.
- 5/16 in
- Barrel Head Height
- 1/8 in
- Barrel Head Dia.
- 1/2 in
- Screw Thread Length
- 7/8 in
- Barrel Dia.
- 1/4 in
- Dia./Thread Size
- #8-32
- Outside Dia.
- 1/4"
- Screw Head Diameter
- 5/16 in
- Screw Minimum Thread Length
- 1 in
- Grip Size
- 2 3/16 in
- Screw Size
- #8
- Barrel Head Diameter
- 1/2 in
- Screw Length
- 1 in
Description
Binding Post Assembly, Material Brass, Barrel Head Style Truss, Screw Head Style Truss, Thread Size #8-32, Barrel Length 2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 5/8 in, Barrel Drive Type Unslotted, Screw Length 1 in, Screw Drive Style Phillips, Finish Chrome-Plated, Barrel Head Diameter 1/2 in, Barrel Head Height 1/8 in, Dimensional Standards AMPG 2000 SB.01, Grip Size 2 3/16 in, Includes 82 Degrees Screw, Made in North America Made in North America, Pack Size Small
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.