Shop ZORO SELECT

Binding Screw, #10-24, Stainless Steel, Plain

  • Mfr # Z1769
  • Zoro # G4561837

product price: 
$
5.49
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
#10-24
Screw Size
#10
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1769
Zoro #
G4561837
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Size
#10
Screw Minimum Thread Length
1/2 in
Barrel Drive Size
5/32 in
Screw Head Diameter
7/16 in
Screw Head Height
1/8 in
Screw Shoulder Dia.
1/4 in
Drive Size
5/32 in
Screw Shoulder Length
1/2 in
Screw Thread Length
1/2 in
Screw Head Dia.
7/16 in
Dia./Thread Size
#10-24
Barrel Head Diameter
7/16 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Button
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Screw Material
18-8 Stainless Steel
Rockwell Hardness
B83
Head Style
Button
Drive Type
Hex Socket
Pack Size
Small
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2000 SB.05
RoHS Compliant
B83
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Button, Screw Drive Style Socket, Thread Size #10-24, Screw Minimum Thread Length 1/2 in, Barrel Head Style Button, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 5/32 in, Barrel Head Diameter 7/16 in, Dimensional Standards AMPG 2000 SB.05, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.