Shop ZORO SELECT

Binding Screw, #10-24, Stainless Steel, Plain

  • Mfr # Z1768

  • Zoro # G4570456


product price: 
$
3.89
/ea

Key Features

System of Measurement
Inch
Type
Binding Screw
Thread Size
#10-24
Screw Size
#10
Screw Drive Style
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z1768
Zoro #
G4570456
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Screw Size
#10
Screw Minimum Thread Length
1/4 in
Barrel Drive Size
5/32 in
Screw Head Diameter
7/16 in
Screw Head Height
1/8 in
Screw Thread Length
1/4 in
Screw Shoulder Length
1/4 in
Screw Head Dia.
7/16 in
Screw Shoulder Dia.
1/4 in
Drive Size
5/32 in
Dia./Thread Size
#10-24
Barrel Head Diameter
7/16 in

Details

Item
Binding Screw
System of Measurement
Inch
Type
Binding Screw
Screw Drive Style
Socket
Screw Head Style
Button
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Button
Barrel Drive Type
Internal Hex
Drive Type
Hex Socket
Head Style
Button
Screw Material
18-8 Stainless Steel
Rockwell Hardness
B83
Made in North America
Made in North America
Pack Size
Small
Dimensional Standards
AMPG 2000 SB.05
Tensile Strength
90,000 psi
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM A582
RoHS Compliant
B83
Head Shape
Round
Material Grade/Class
18-8

Description

Binding Post Screw, Finish Plain, Material Stainless Steel, Screw Head Style Button, Screw Drive Style Socket, Thread Size #10-24, Screw Minimum Thread Length 1/4 in, Barrel Head Style Button, Barrel Drive Type Internal Hex, Barrel Length Not Applicable, Barrel Drive Size 5/32 in, Barrel Head Diameter 7/16 in, Dimensional Standards AMPG 2000 SB.05, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & reviews